missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ Multi-lingual Wide Mouth LDPE 250mL Wash Bottles
Supplier: Dynalon™ 5064850005
Specifications
| 250mL | |
| 8 oz. | |
| 2.4 in. | |
| 5/Pk. | |
| PK/5 | |
| 60mm | |
| Wash Bottle | |
| 5.7 in. | |
| 60 mm |
| 250 mL | |
| Translucent White, Red, Orange, Green, Blue | |
| LDPE | |
| PK/5 | |
| Non-sterile | |
| 145 mm | |
| 2.4 in. | |
| Assorted | |
| Not Autoclavable |