missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ DuraPorter™ XL Tube Insert
DuraPorter™ XL Tube Rack Insert designed to fit DuraPorter™ XL High-Capacity Sample Transport.
$255.53
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Color | Clear |
| Material | Thermoformed PETG |
| Positions | 1 |
| Shape | Rectangular, Rounded Corners |
| Catalog Number | Mfr. No. | Holds | Array | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Array | Price | Quantity & Availability | ||||
|
17183978
|
Fisherbrand™
120960 |
Blood Tubes (Large) | 10 x 10 |
Pack for $255.53
Case of 2 Pack for $511.06
|
|
||||
|
17183977
|
Fisherbrand™
120961 |
Blood Tubes (Small) | 12 x 14 |
Pack for $255.53
Case of 2 Pack for $511.06
|
|
||||
Description
- Designed to fit DuraPorter™ XL High-Capacity Sample Transport
- Thermoformed PETG
- Tube Rack Inserts can be used separately
- Lid removes completely for easy cleaning
- Insert deep enough to be filled with ice
- Holds 100 tubes with diameter up to 18 mm, most 10 mL blood tubes and 15 mL conical tubes
Specifications
| Not Autoclavable | |
| Thermoformed PETG | |
| Rectangular, Rounded Corners | |
| Non-sterile | |
| Tube Holder |
| Clear | |
| 1 | |
| Yes, When Empty | |
| 13.1 x 14.3 x 5.55 in. | |
| None |