missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ YOUTILITY Laboratory Bottles GL45

Catalog No. 09841068
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09841068 1000 mL
09841065 125 mL
09841066 250 mL
09841067 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09841068 Supplier DWK Life Sciences Supplier No. 218815457

Help to make laboratory work easier, safer, more economical and fun

  • Specially shaped gripping zones on both sides of the bottle for easier and safer handling
  • Opening or closing of the bottle is faster, and fully compatible with DIN GL 45 closures and other accessories
  • Slimmer YOUTILITY bottle shape allows a more optimal use of limited space in autoclaves and laboratory refrigerators
  • Pre-defined labelling area is compatible with DURAN™ self-adhesive YOUTILITY bottle labels
  • Nominal volume is shown at the top of the easy-to-read graduation scale for fast determination of the volumes
  • Sequentially sized bottles are available in four volumes
  • Moulded from the DURAN™ borosilicate 3.3 pharmacopeia type 1 neutral glass
  • Retrace Code for full product traceability
  • Each bottle is supplied as a complete system, with a pouring ring (cyan polypropylene) and a GL 45 cap (cyan polypropylene)

Specifications

Capacity (Metric) 1000 mL
Color Clear
Material Glass
Height (Metric) 253 mm
Diameter (Metric) 93 mm