missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ TILT Media Bottle System GL 56

Catalog No. 14209151
Change view
Click to view available options
Tilt Media Bottle System GL 56
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14209151 Tilt Media Bottle System GL 56
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14209151 Supplier DWK Life Sciences Supplier No. 218914459

For preparing and pipetting of cell culture media. Wheaton™ Duran™ Tilt Media Bottle System GL 56 can be used in two positions: upright for filter sterilization and tilted at 45° for pipetting.

  • Unique 45° TILT position for easy pipetting
  • Wide GL 56 mouth with non-cytotoxic, ergonomic screw cap
  • Low bottle height for easy handling in biosafety cabinets and clean hoods
  • Space saving shape for fridge storage and in water baths
  • Tilted volume indicator visible from both sides
  • Vacuum resistant bottle for safe filter sterilization
  • Made of non-cytotoxic DURAN borosilicate 3.3 glass

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass
Thread Size (Metric) GL 56
Height (Metric) 151 mm
Product Type Media Bottle
Diameter (Metric) 55 mm
Closure Type Screw Cap