missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ DURAN™ PURE GLS 80™ Bottle, wide mouth

Catalog No. 02913025
Change view
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02913025 2000 mL
02913024 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02913025 Supplier DWK LIFE SCIENCES™ Supplier No. 818606301

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PURE GLS 80™ Bottle, wide mouth is a high-quality Type I borosilicate glass bottle designed for pharmaceutical and biotech applications, offering full traceability, CoA documentation, and pharmacopoeia compliance.

  • Type I borosilicate glass construction meets pharmaceutical-grade quality standards
  • GLS 80™ wide mouth (80 mm outer diameter) enables easy filling and emptying
  • Protective cover prevents contamination during storage and transport
  • Single batch delivery with Certificate of Analysis (CoA) provided with each delivery
  • 100% visual inspection and 100% traceability of all manufacturing steps
  • Hydrolytic resistance tested per EP, USP, and JP for each batch
  • Change control management with customer notification in case of changes
  • Drug Master File available; meets requirements of international pharmacopoeias
  • Available from 500 mL to 20 L

Specifications

Capacity (Metric) 2000 mL
Color Clear
For Use With (Application) Manufacturing of light-sensitive pharmaceutical drugs and biotech products; Storage and transport of light-sensitive APIs, bulk drug intermediates, ingredients and media
Material Borosilicate Glass (3.3)
Quantity 10/Pk.
Sterility Non-sterile
Thread Size (Metric) GLS 80
Closure Included No
Graduated Yes
Mouth Wide
Diameter (Metric) 136 mm
Autoclavable Autoclavable
Capacity (English) 64 oz.
Shape Round
Product Type Wide Mouth Bottle
Show More Show Less