Learn More
DWK Life Sciences™ DURAN™ pressure plus+ GL 45 Laboratory Bottle, Clear and protect+ Plastic Coated

Pressure and vacuum resistant glass laboratory bottles with plastic safety coating. Does not include screw cap and pouring ring.
Supplier: DWK Life Sciences™ 218154485
Description
The DURAN™ pressure plus+ GL 45 protect+ coated bottles offer a safer option for laboratory applications involving a vacuum or pressure. Standard glass laboratory bottles are not designed to safely withstand pressure differentials. As a result of a modified geometry, the pressure plus+ bottles have a guaranteed pressure-resistance, and consequently offer optimal safety for both the user and contents. The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility. The pressure plus+ bottles are certified in accordance with DIN EN 1595.
The bottles are molded from high-purity, clear, USP/EP Type I borosilicate glass 3.3, renowned for its ideal thermal performance, and high resistance to chemical attack. The glass is coated with a clear polyamide PA12 plastic coating that offers protection for the user and contents in the event of breakage due to impact. The bottles feature an easy-to-read graduated volume scale printed in a distinctive blue enamel. Permanent Retrace Code on each bottle for manufacturing lot traceability.
- Manufactured from borosilicate glass 3.3, PA 12
- Certified vacuum and pressure resistant from -1 bar to +1.5 bar (DIN EN 1595) due to modified geometry (based on ISO 4796-1)
- Polyamide 12 safety coating provides scratch, leak and splinter protection in the event of breakage due to impact
- Plastic safety coating provides an enhanced safer grip
- Special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
- Optimum safety for working under pressure and suitable for use under a high vacuum
- Fired-on, highly durable blue ceramic for visual differentiation from the standard laboratory bottle
- Plastic safety coating is Cleanroom certified Fraunhofer IPA TESTED DEVICE™
- Certified FDA and EU food contact Safe coating material
- Coating process does not use any volatile organic compounds (VOCs) or isocyanates
Chemical Identifiers
| Plastic safety coating | |
| Vacuum filtration, collection of liquid samples under pressure, storage of volatile solvents, storage of gas generating materials | |
| 10 Bottles | |
| GL45 | |
| No | |
| Wide | |
| Laboratory Bottle | |
| Not Autoclavable |
| Clear | |
| Borosilicate Glass (3.3) | |
| Non-sterile | |
| CoC | |
| Yes | |
| Round | |
| 45 |
Specifications
| 500 mL | |
| Plastic safety coating | |
| Vacuum filtration, collection of liquid samples under pressure, storage of volatile solvents, storage of gas generating materials | |
| 10 Bottles | |
| 0.356 kg | |
| CoC | |
| Yes | |
| Round | |
| Laboratory Bottle | |
| 86 mm |
| 16.9 oz. | |
| Clear | |
| Borosilicate Glass (3.3) | |
| Non-sterile | |
| GL45 | |
| No | |
| Wide | |
| 176 mm | |
| 45 | |
| Not Autoclavable |