missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Laboratory Bottle Pressure Plus+ with DIN Thread, GL 45

With easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable ceramic. Vacuum and/or pressure resistant from -1 to + 1.5 due to modified geometry (based on ISO 4796-1). Safe working under pressure or vacuum, sampling under pressure, storage of gas generating media.

Supplier:  DWK Life Sciences 218165409/DUP

 View more versions of this product

Catalog No. 09841006

Only null left

Description

Description

  • Manufactured from DURAN™ borosilicate 3.3 glass
  • Vacuum resistance upto I bar vacuum
  • Pressure resistance to +1.5 bar gauge
  • Certified by the German Technical Inspection Association (TÜV) in accordance with DIN EN 1595:1997-05
  • Features industry standard GL45 DIN thread
  • Fully autoclavable and sterilizable
  • Available in clear and amber glass
  • Amber color for protection against ultraviolet light degradation
  • Special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
  • Manufacturing traceability is offered through a lot specific Retrace Code printed on bottle
Specifications

Chemical Identifiers

Vacuum filtration; Collection of samples under pressure; Storage of volatile solvents; Storage of gas generating materials
10/Cs.
Yes
Round
Autoclavable
Borosilicate Glass (3.3)
GL 45
Narrow
Laboratory Bottle

Specifications

1000 mL
Amber
Vacuum filtration; Collection of samples under pressure; Storage of volatile solvents; Storage of gas generating materials
10/Cs.
Yes
Round
Laboratory Bottle
101 mm
32 oz.
3.9 in.
Borosilicate Glass (3.3)
GL 45
Narrow
225 mm
8.85 in.
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions