missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ DURAN™ Laboratory Bottle pressure plus+™ with DIN Thread, GL 45
Description
- Manufactured from DURAN™ borosilicate 3.3 glass with excellent thermal and chemical resistance
- Vacuum resistance guaranteed to 1 bar vacuum
- Pressure resistance guaranteed to +1.5 bar gauge
- Certified by the German Technical Inspection Association (TÜV) in accordance with DIN EN 1595:1997-05
- Features industry standard GL 45 DIN thread
- Fully autoclavable and sterilizable (bottles without plastic coating)
- Available in clear and amber glass; amber glass meets UV light protection limits per USP <660> and EP 3.2.1
- Blue ceramic printing clearly distinguishes Pressure Plus+ from standard DURAN™ GL 45 laboratory bottles
- Special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
- Manufacturing traceability offered through a lot-specific Retrace Code printed on the bottle
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Clear |
| Diameter (English) | 3.38 in. |
| For Use With (Application) | Vacuum filtration; Collection of samples under pressure; Storage of volatile solvents; Storage of gas generating materials |
| Material | Borosilicate Glass (3.3) |
| Quantity | 10/Cs. |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Closure Included | No |
| Graduated | Yes |
| Show More |