missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Laboratory Bottle Pressure Plus+ with DIN Thread, GL 45
With easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable ceramic. Vacuum and/or pressure resistant from -1 to + 1.5 due to modified geometry (based on ISO 4796-1). Safe working under pressure or vacuum, sampling under pressure, storage of gas generating media.
Supplier: DWK Life Sciences DWK1092234
Description
- Manufactured from DURAN™ borosilicate 3.3 glass
- Vacuum resistance upto I bar vacuum
- Pressure resistance to +1.5 bar gauge
- Certified by the German Technical Inspection Association (TÜV) in accordance with DIN EN 1595:1997-05
- Features industry standard GL45 DIN thread
- Fully autoclavable and sterilizable
- Available in clear and amber glass
- Amber color for protection against ultraviolet light degradation
- Special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
- Manufacturing traceability is offered through a lot specific Retrace Code printed on bottle
Chemical Identifiers
| Vacuum filtration; Collection of samples under pressure; Storage of volatile solvents; Storage of gas generating materials | |
| 10/Cs. | |
| Yes | |
| Round | |
| Autoclavable |
| Borosilicate Glass (3.3) | |
| GL 45 | |
| Narrow | |
| Laboratory Bottle |
Specifications
| 250 mL | |
| Clear | |
| Vacuum filtration; Collection of samples under pressure; Storage of volatile solvents; Storage of gas generating materials | |
| 10/Cs. | |
| Yes | |
| Round | |
| Laboratory Bottle | |
| 70 mm |
| 8 oz. | |
| 2.75 in. | |
| Borosilicate Glass (3.3) | |
| GL 45 | |
| Narrow | |
| 138 mm | |
| 5.43 in. | |
| Autoclavable |