missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ pressure plus+ GL 45 Laboratory Bottle, Clear

Catalog No. 01183010
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01183010 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183010 Supplier DWK Life Sciences Supplier No. 218105403

Pressure and vacuum resistant glass laboratory bottles.

  • Manufactured from DURAN™ borosilicate 3.3 glass
  • Vacuum resistance upto I bar vacuum
  • Pressure resistance to +1.5 bar gauge
  • Certified by the German Technical Inspection Association (TÜV) in accordance with DIN EN 1595:1997-05
  • Features industry standard GL45 DIN thread
  • Fully autoclavable and sterilizable
  • Available in clear and amber glass
  • Amber color for protection against ultraviolet light degradation
  • Special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
  • Manufacturing traceability is offered through a lot specific Retrace Code printed on bottle

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Clear
Diameter (English) 3.9 in.
For Use With (Application) Vacuum filtration; Collection of samples under pressure; Storage of volatile solvents; Storage of gas generating materials
Material Borosilicate Glass (3.3)
Quantity 10/Cs.
Thread Size (Metric) GL 45
Graduated Yes
Mouth Narrow
Shape Round
Height (Metric) 225 mm
Product Type Laboratory Bottle
Height (English) 8.85 in.
Diameter (Metric) 101 mm
Autoclavable Autoclavable
Show More Show Less