missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ GL 45 Protect Laboratory Glass Bottles W/o Screw-Cap and Pouring Ring

Catalog No. 09841192
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09841192 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09841192 Supplier DWK Life Sciences Supplier No. 218053606

With proven DURAN™ properties.

  • Choose bottle only or completed bottle with blue screw cap (PP1, integral lip seal) and pouring ring (PP1) for drip-free pouring and clean, safe working.

Specifications

Capacity 250 mL
Capacity (Metric) 250 mL
Coating Plastic
Material Glass
Thread Size (Metric) GL 45
Height (Metric) 138 mm
Product Type Laboratory Bottle
Diameter (Metric) 70 mm