missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ GL 45 Laboratory Glass Bottles Without PP Screw Cap and Pouring Ring

Catalog No. 09841172
Change view
Click to view available options
Capacity (Metric):
15000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09841172 15000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09841172 Supplier DWK Life Sciences Supplier No. 218018806

For general laboratory use.

With DIN thread and graduation

Specifications

Capacity (Metric) 15000 mL
Color Clear
Material Glass
Height (Metric) 445 mm
Diameter (Metric) 268 mm