missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ GL 32 Laboratory Glass Bottles

Catalog No. 09841159
Change view
Click to view available options
Height (Metric):
87 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
09841159 87 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09841159 Supplier DWK Life Sciences Supplier No. 218011704
Only null left

With proven DURAN™ properties. Available as bottle only and completed bottle with blue screw cap (PP1, integral lip seal) and pouring ring (PP1) for drip-free pouring and clean, safe working.

  • Service temperature level of screw cap and pouring ring: +140 °C
  • Typical applications: storage, sample preparation, transport
  • Select sizes available with retrace code

Specifications

Capacity (Metric) 50 mL
Color Clear
Material Glass
Thread Size (Metric) GL 32
Height (Metric) 87 mm
Product Type Laboratory Bottle
Diameter (Metric) 46 mm