missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ GL 25 Laboratory Glass Bottles, Without PP Screw Cap and Pouring Ring

Catalog No. 09841152
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09841152 25 mL
09841151 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09841152 Supplier DWK Life Sciences Supplier No. 218011404

Typical applications: storage, sample preparation, transport.

  • With easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable white ceramic
  • Select sizes available with retrace code

Specifications

Capacity 25mL
Capacity (Metric) 25 mL
Color Clear
Material Glass
Thread Size (Metric) GL 25
Height (Metric) 74 mm
Product Type Laboratory Bottle
Diameter (Metric) 36 mm