missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Crystallizing Dishes without Spout
Description
- DURAN™ borosilicate glass construction for excellent chemical and thermal resistance
- Manufactured without spout in accordance with DIN 12 337
- Low-profile dish design suitable for crystallization, evaporation, and general laboratory procedures
- Available in a range of capacities and diameters to suit varied laboratory needs
- Supplied by DWK Life Sciences, a trusted manufacturer of precision laboratory glassware
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bottom Shape | Flat |
| Capacity (Metric) | 3.5 L |
| Color | Clear |
| Material | Borosilicate Glass (3.3) |
| Type | Crystallizing Dish |
| Height (Metric) | 100 mm |
| Diameter (Metric) | 230 mm |