missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Flexible modular system with four different tubing diameters (1.6 mm; 3.0 mm; 3.2 mm and 6.0 mm) can be connected. Sterile pressure equalization is possible through use of syringe filter. Unused ports can be provided with a blind cap.
Flexible modular system with four different tubing diameters (1.6 mm; 3.0 mm; 3.2 mm and 6.0 mm) can be connected. Sterile pressure equalization is possible through use of syringe filter. Unused ports can be provided with a blind cap.
Supplier: DWK Life Sciences 1129815
Description
Flexible modular system with four different tubing diameters (1.6 mm; 3.0 mm; 3.2 mm and 6.0 mm) can be connected. Sterile pressure equalization is possible through use of syringe filter. Unused ports can be provided with a blind cap.
- Materials: PP and PTFE
- Typical applications: safe transfer of liquid media within a closed and sterile system (evaporation is reduced)
Specifications
| Screw Cap Insert | |
| 1.6 mm | |
| PTFE, Silicone | |
| For screw cap GL14 |
| GL14 | |
| Autoclavable | |
| White | |
| Duran™ Laboratory Glass Bottles |