missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Brix Sugar Scale Plain Form Hydrometers
Measuring percent sucrose by weight, these plain form hydrometers are available in various ranges from -5° to +71° Brix
$323.79 - $2010.42
Specifications
| Certifications/Compliance | Traceable to NIST |
|---|---|
| Content And Storage | Plain form hydrometers should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures. |
| For Use With (Application) | Used in the food and beverage and other industries. |
| Catalog Number | Mfr. No. | Brix Range | Accuracy | Increments | Length (Metric) | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Brix Range | Accuracy | Increments | Length (Metric) | Price | Quantity | ||
|
13-203-213
|
H-B Instrument™
B618021300 |
0 to 35° | ±0.5° | 0.5° | 325 mm |
Case of 10 Each for $2,010.42
|
|
||
|
13-202-431
|
N/A | 9 to 21° | ±0.1° | 0.1° | 325 mm |
Each for $323.79
|
|
||
Description
- Lead free ballast and glass
- Individually serialized
- Temperature standardization of 20°C
Used in the food and beverage and other industries.
Storage:
Plain form hydrometers should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.
Specifications
| Traceable to NIST | |
| Plain form hydrometers should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures. | |
| Used in the food and beverage and other industries. |