missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Brix Sugar Scale Plain Form Hydrometers
Measuring percent sucrose by weight, these plain form hydrometers are available in various ranges from -5° to +71° Brix
Supplier: H-B Instrument™ B618021300
Description
- Lead free ballast and glass
- Individually serialized
- Temperature standardization of 20°C
Used in the food and beverage and other industries.:
Storage:
Plain form hydrometers should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.
Specifications
| ±0.5° | |
| Traceable to NIST | |
| 0 to 35° | |
| Used in the food and beverage and other industries. |
| 0.5° | |
| 325 mm | |
| Plain form hydrometers should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures. |