missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Series 181 Coveralls
Protects against micro-organisms and particulates in ISO 4 Class 10 cleanroom environments.
Supplier: DuPont™ IC181SWHXL00250C
Description
Clean-processed garments offer lowest level of particle shedding within DuPont product portfolio
- Clean processed
- Serged seams
- Elastic wrists and ankles
- Zipper closure
- Use in controlled environments with high standards for particle and microbiological contamination control
- Pharmaceutical, biotech, medical device and electronic settings
Specifications
| Cleanroom Coveralls | |
| Unisex | |
| White | |
| Elastic | |
| Zipper | |
| Non-sterile | |
| Clean Processed | |
| 40 to 43 in. | |
| 101.6 to 109.2 cm | |
| 36.5 in. | |
| 27.25 in. | |
| Class 10 (ISO 4) |
| X-Large | |
| Tyvek Flashspun Polyethylene | |
| Single-use | |
| Elastic | |
| Serged | |
| Laydown | |
| Yes | |
| 29.5 in. | |
| 74.9 cm | |
| 92.7 cm | |
| Bulk |