missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Series 181 Coveralls
Protects against micro-organisms and particulates in ISO 4 Class 10 cleanroom environments.
$349.49 - $553.40
Specifications
| Product Type | Cleanroom Coveralls |
|---|---|
| Gender | Unisex |
| Material | Tyvek Flashspun Polyethylene |
| Color | White |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Size | Size (Metric) Chest | Size (Metric) Inseam | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Size (Metric) Chest | Size (Metric) Inseam | Price | Quantity | |||
|
17-875-201
|
DuPont™
IC181SWHMD00250C |
Medium | 91.4 to 96.5 cm |
Case of 25 Each for $456.02
|
|
||||
|
17-875-202
|
DuPont™
IC181SWHLG00250C |
Large | 96.5 to 101.6 cm |
Case of 25 Each for $456.02
|
|
||||
|
17-875-203
|
DuPont™
IC181SWHXL00250C |
X-Large | 101.6 to 109.2 cm | 74.9 cm |
Case of 25 Each for $456.02
|
|
|||
|
19-813-209
|
DuPont™
IC181SWH2X00250C |
2X-Large | 109.2 to 116.8 cm | 77.4 cm |
Case of 25 Each for $483.38
|
|
|||
|
17-875-205
|
DuPont™
IC181SWH3X00250C |
3X-Large | 116.8 to 132 cm | 80 cm |
Case of 25 Each for $512.36
|
|
|||
|
17-875-206
|
DuPont™
IC181SWH4X00250C |
4X-Large | 132 to 147.3 cm | 82.5 cm |
Case of 25 Each for $553.40
|
|
|||
|
17-978-150
|
DuPont™
IC181SWH5X002500 |
5X-Large | 147.3 to 152.4 cm | 85 cm |
Case of 25 Each for $349.49
|
|
|||
|
17-978-151
|
DuPont™
IC181SWH6X002500 |
6X-Large | 154.9 to 162.5 cm | 87.6 cm |
Case of 25 Each for $377.48
|
|
|||
|
17-978-152
|
DuPont™
IC181SWH7X002500 |
7X-Large | 165.1 to 172.7 cm | 90.1 cm |
Case of 25 Each for $407.68
|
|
|||
|
19-820-500
|
DuPont™
IC181SWH8X002500 |
8X-Large | 92.7 cm |
Case of 25 Each for $440.30
|
|
||||
Description
Clean-processed garments offer lowest level of particle shedding within DuPont product portfolio
- Clean processed
- Serged seams
- Elastic wrists and ankles
- Zipper closure
- Use in controlled environments with high standards for particle and microbiological contamination control
- Pharmaceutical, biotech, medical device and electronic settings
Specifications
| Cleanroom Coveralls | |
| Tyvek Flashspun Polyethylene | |
| Single-use | |
| Elastic | |
| Serged | |
| Laydown | |
| Yes | |
| Class 10 (ISO 4) |
| Unisex | |
| White | |
| Elastic | |
| Zipper | |
| Non-sterile | |
| Clean Processed | |
| Bulk |