missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 2000 Coverall (all)
Flexible and durable light liquid splash protection
Supplier: DuPont™ QC120BYL2X001200
Description
Tychem™ QC is polyethylene-coated Tyvek™ fabric fabric provides at least 30 minutes of protection against 42 chemical challenges
- Laydown collar
- Open wrists
- Open ankles
- Yellow for high visibility
- 10 mil thickness
QC 120B
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
QC 120S
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seams
QC 120T
- Taped seams provide strong chemical resistance against heavy liquid splashes
- A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
Specifications
| 2X-Large | |
| Tyvek | |
| Open | |
| Collared | |
| Bound | |
| 30.5 in. | |
| Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing | |
| 97.15 cm | |
| 6 to 6.4 ft. |
| Unisex | |
| Yellow | |
| Open | |
| Zipper | |
| Polyethylene | |
| 112.39 to 121.28 cm | |
| 38.25 in. | |
| 28.75 in. | |
| 1.82 to 1.95 m |