missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ IsoClean™ Eyes Only Cleanroom Hoods
Tyvek™ cleanroom hood features bound seams for strength and durability and meets ISO Class 4 standards. Available in clean or clean and sterile versions.
Supplier: DuPont™ IC666BWHMD0100CS
Description
- Clean-processed garments offer low level of particle shedding
- Bound seams are covered with garment fabric for reinforcement
- Bound hood opening for lower particle shedding
- Eyes-only opening
- Snaps for adjustable fit
- Available in medium or large sizes
- Available in clean or clean and sterile versions
Specifications
| Eyes Only | |
| Tyvek | |
| Snap | |
| I666B | |
| Sterile | |
| 18 in. | |
| Extra snap adjustment | |
| Class 1-10 (ISO 3-4) |
| Medium | |
| White | |
| Single-use | |
| Bound | |
| 100/Cs. | |
| 45.72 cm | |
| Clean and Sterile |