missing translation for 'onlineSavingsMsg'
Learn More

Welch™ DuoSeal™ High-Vacuum Pumps

Rugged, durable pumps are ideal for demanding applications such as Schlenk drying lines, freeze drying, vacuum distillations, concentrating and degassing

$4,661.09 - $14,816.96

Specifications

Frequency 60 Hz
Pump Type High Vacuum Pump
View More Specs

Products 7
Catalog Number Mfr. No. Flow Rate No. of Stages Price Quantity & Availability  
Catalog Number Mfr. No. Flow Rate No. of Stages Price Quantity & Availability  
01099
Accessories View Documents Promotion Details
Welch™
1405B01
3.2 CFM 2
Each for $7,292.74
Only null left
 
01100
Accessories View Documents Promotion Details
Welch™
1402B01
5.6 CFM 2
Each for $7,728.92
Only null left
 
01096
Accessories View Documents Promotion Details
Welch™
1400B 01
0.9 CFM 2
Each for $5,336.58
Only null left
 
01103
Accessories View Documents Promotion Details
Welch™
1399B01
1.2 CFM 1
Each for $4,661.09
Only null left
 
01106
Accessories View Documents Promotion Details
Welch™
1376B01
10.6 CFM 2 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
011071
Accessories View Documents Promotion Details
Welch™
1380B01
5.6 CFM 1
Each for $8,329.13
Only null left
 
0110015
Accessories View Documents Promotion Details
Welch™
1397B01
17.7 CFM 2 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

The ruggedness is a result of reduced frictional wear (less than 580rpm vs. typical 1750rpm direct-drive pumps) and high contamination tolerance (contaminants diluted due to large oil capacity).

  • Dual-voltage models come wired for lowest voltage listed in specifications chart; may be converted to higher voltage listed by rewiring
  • Wiring diagram supplied with each model
  • All models are single phase

1International Model for 115/230V 50Hz available on special order.

Specifications

Specifications

60 Hz
High Vacuum Pump
Videos
SDS
Documents

Documents