missing translation for 'onlineSavingsMsg'
Learn More

Welch™ DuoSeal™ High-Vacuum Pumps

Catalog No. 011071
Change view
Click to view available options
Flow Rate:
0.9 CFM
1.2 CFM
10.6 CFM
17.7 CFM
3.2 CFM
5.6 CFM
No. of Stages:
1
2
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate No. of Stages
011071 5.6 CFM 1
01099 3.2 CFM 2
01100 5.6 CFM 2
01096 0.9 CFM 2
01103 1.2 CFM 1
01106 10.6 CFM 2
0110015 17.7 CFM 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 011071 Supplier Welch™ Supplier No. 1380B01

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

V-belts, pulleys, belt-guard, oil supply, 3-wire cord (except 01-105-1 which must be conduit wired), plug, inline switch and instructions.

Rugged, durable pumps are ideal for demanding applications such as Schlenk drying lines, freeze drying, vacuum distillations, concentrating and degassing

The ruggedness is a result of reduced frictional wear (less than 580rpm vs. typical 1750rpm direct-drive pumps) and high contamination tolerance (contaminants diluted due to large oil capacity).

  • Dual-voltage models come wired for lowest voltage listed in specifications chart; may be converted to higher voltage listed by rewiring
  • Wiring diagram supplied with each model
  • All models are single phase

1International Model for 115/230V 50Hz available on special order.

Specifications

Max. Vacuum 2 Pa (1.5 x 10-2 torr)
Horsepower 0.5 hp
Shipping Weight (English) 116 lb.
Shipping Weight (Metric) 53 kg
Amperage 8.8/4.4 A
Includes V-belts, pulleys, belt guard, Oil supply, 3-wire cord, N. American 115V plug, inline switch and instructions
Motor Speed 525 rpm
Electrical Requirements 115 V 60 Hz
Model 1380
Weight (English) 116 lb.
Weight (Metric) 41 kg
Flow Rate 5.6 CFM
Frequency 60 Hz
Overall Height (English) 15 in.
Overall Height (Metric) 38.1 cm
Overall Length (English) 20 in.
Overall Length (Metric) 51 cm
Overall Width (English) 12 in.
Pump Type High Vacuum Pump
Applications Schlenk drying lines, freeze drying, vacuum distillations, concentrating and degassing
No. of Stages 1
Maximum Pressure 1.5 x 10-2 torr
Voltage 115 V
Show More Show Less