missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Duodenum - Mammalian, Cross Section

Catalog No. S30313
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S30313 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30313 Supplier Eisco™ Supplier No. BS18162

Prepared microscope slide of mammalian duodenum. Cross section. Duodenum is the first part of small intestine. Shows characteristic layers of this digestive organ. Ideal for biology classrooms to explore structrure-function relationships as per NGSS standards.

  • Pre-cleaned glass slide with ground edges
  • Size: 25 x 77 mm (1 x 3 in.)
  • Professionally stained samples for best visualization
  • Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
  • Shows characteristic layers

Specifications

Biosafety Level 1
Concentration 10%
Classification Histology
Material Glass
Mounting Type Cross Section
Quantity 1 Ea.
Specimen Type Mammalian Duodenum
Size 25 x 77 mm (1 x 3 in.)
Slide Type Prepared Slide