Learn More
MP Biomedicals™ Dulbecco's Modification of Eagle's Medium with HEPES and 4.5 g Dextrose/L, without L-Glutamine or Sodium Bicarbonate
Ideal for supporting and maintaining a wide range of mammalian cell types.
Supplier: MP Biomedicals™ 091233454
Description
Dulbecco's Modified Eagle's Medium (DMEM) is the most widely used modification of Eagle's Basal Medium (BME). DMEM contains four times greater concentration of amino acids, vitamins and supplementary components.
Also known as DME, Dulbecco's Modified Eagle's Medium is the most widely used modification of Eagle's Basal Medium (BME).
DMEM contains four times greater concentration of amino acids, vitamins and supplementary components. The original formulation calls for 1000 mg/L of glucose, which was first employed to support the polyoma virus in primary and secondary embryonic mouse cultures.
For optimal culturing of other cell types, a modification of 4500 mg/L glucose is available from MP.
Dulbecco's Modification of Eagle's Medium with 20 mM HEPES and 4.5 g Dextrose/liter, without L-glutamine or Sodium Bicarbonate is ideally suited for supporting and maintaining a vast range of mammalian cell types.
Specifications
| Liquid | |
| Sterile | |
| Dextrose, HEPES | |
| Mammalian Cell Culture | |
| 7.2 to 7.6 | |
| DMEM |
| Cell Culture Media | |
| Sterile-filtered | |
| No Glutamine, No Sodium Bicarbonate | |
| 500 mL | |
| Store at 4°C |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.