missing translation for 'onlineSavingsMsg'
Learn More

Labcon Dual Position Caps for 12 x 75 mm Culture Tubes, in Bags

Catalog No. 50101612
Encompass
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
50101612 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50101612 Supplier Labcon Supplier No. 33008000009
Only null left

Dual position aspirating cap for culture tubes. Fit popular 12 x 75 mm culture tubes.

  • Cap includes plug position and open aspirating position
  • Endotoxin Free (non-pyrogenic)
  • Polyethylene USP Class VI resin
  • Natural white color
  • Made in USA

Specifications

Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Product Type Dual-position Cap
Closure Size 13 mm
Pre-sterilized No
Autoclavable Not Autoclavable
Material Polyethylene
Color Clear
For Use With (Application) Centrifugation; For Cell Culture and General Laboratory Use
No. per Pack 1000
No. per Case 3000
Clean Claims ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Sterility Non-sterile
For Use With (Equipment) Tubes
Disposable Single-use
Show More Show Less