missing translation for 'onlineSavingsMsg'
Learn More

PureAire Monitoring Systems Dual O2/CO2 Monitor

Catalog No. 296368637
Change view
Click to view available options
Components Measured:
Oxygen, Carbon Dioxide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured
296368637 Oxygen, Carbon Dioxide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296368637 Supplier PureAire Monitoring Systems Supplier No. 99039

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PureAire Monitoring Systems Dual O2/CO2 Monitor designed for continuous monitoring in confined spaces

  • No maintenance zirconium O2 cell and long life CO2 sensor
  • Oxygen measurement range: 0-25%
  • Carbon dioxide measurement range: 0-10,000 ppm
  • No calibration required for oxygen self-calibrating CO2 sensor
  • Local backlit concentration display
  • Built-in audible horn
  • Built-in visual LED alarm indicators
  • Alarm level 1 and 2 for O2 and CO2
  • No drift due to environmental or temperature changes
  • Simply secure the unit on the wall 1-2 meters from the gas source, plug it in, and power it on.
  • Levels are displayed clearly on the screen for easy access and visibility

Specifications

Certifications/Compliance CE Marked, UL Approved
Components Measured Oxygen, Carbon Dioxide
Type Gas Monitor Probes and Sensors
For Use With (Application) Freezers, Confined Spaces, Beverage Gas Distribution Areas
Humidity Range 0 to 95% RH
Includes 24-220 V Plug-in Wall Power Supply
Length (English) 9 in.
Length (Metric) 228 mm
Temperature Range (Metric) 0°C to 55°C
Warranty 2 Year