missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CG-500-115 Freezer/Mill™ Dual-Chamber High-Capacity Cryogenic Grinder, 0.1 to 200 g; 115 VAC

Catalog No. 6875D115
Change view
Click to view available options
For Use With (Equipment):
Mill
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
6875D115 Mill
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 6875D115 Supplier Cole-Parmer™ Supplier No. 6875D115

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The 6875D Freezer/Mill is a high-throughput, dual chamber cryogenic grinder that chills samples in liquid nitrogen that chills samples in liquid nitrogen then pulverizes them with a magnetically driven impactor.

  • Accommodates samples in the 0.1 g to 200 g range (100 per grinding chamber).
  • Typical Samples: Plant animal tissue, plastic and polymers, yeast pharmaceuticals, food products, electronic components, textiles, hair and bones.

Features:

  • Dual grinding and cooling chambers allow you to pre-cool and grind 2 sets of samples simultaneously.
  • Sample maintains low level temperatures due to continuous immersion in liquid nitrogen.
  • Heat sensitive metaboliltes, isomers and complex molecules retain their composition as they are not degraded by heat or pressure.
  • Vial reaches liquid nitrogen temperature in minutes.
  • Touch-screen interface for easy usage - stores up to 20 grinding protocols.
  • Maintenance-free design with only one moving part.
  • Typical samples include plant and animal tissue, seeds, polymers, pharmaceuticals, food products, electronic components, textiles, hair, teeth, and bone.

Specifications:

  • Dual grinding chambers accommodates a total of 200 grams of sample (100 grams per chamber).
  • Dual pre-cooling chambers keeps samples at the appropriate temperature while other samples are grinding.
  • Removable control panel with touch screen interface for ease of use.
  • Stores up to 20 grinding protocols.
  • Safety features include LN sensor and lid interlock.
    • The grinding process will stop if the lid is opened while running.
  • Comes with auto-fill attachment for liquid nitrogen but also has the ability for manual fill.

Additional Features:

  • Safety features include LN sensor and lid interlock.
    • If lid is opened during the grinding process grinding will stop.
  • Closed grinding vial with impactor prevents sample cross contamination.
    • Grinding vials made of alternative materials are also available.
  • Liquid nitrogen is required for operation.
    • The sample's temperature is maintained because it NEVER leaves the enclosed liquid nitrogen bath.

Compliance

CE Approved

Specifications

Product Type Cryogenic Grinder
Dimensions (L x W x H) 20 in. (50.8 cm) x 21 1/2 in. (53.34 cm) x 25 1/2 in. (64.77 cm)
Electrical Requirements 115 V, 60 Hz
For Use With (Equipment) Mill
Hertz 60 Hz
Includes Larger cryogenic grinder, self-contained liquid nitrogen tub, and insulated case.
Plug Type 3-prong Grounded Plug
Voltage 115 V
Weight (English) 78 lb.
Weight (Metric) 35.38 kg

Backed by SPEX SamplePrep's 60 years of experience.