missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Drying Column with Reservoir

Catalog No. 111016088
Change view
Click to view available options
Sample Capacity:
60 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sample Capacity
111016088 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111016088 Supplier MilliporeSigma™ Supelco™ Supplier No. 64785U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Meets US EPA specifications for drying solvent extracts in procedures for semivolatile organic compounds. Reservoir holds approximately 60 mL of extract.

  • Meets US EPA specifications for drying solvent extracts in procedures for semivolatile organic compounds
  • Reservoir holds approximately 60 mL of extract, the entire product from one separatory funnel extraction
  • Holds a 19 x 100 mm bed of sodium sulfate

Specifications

Certifications/Compliance US EPA Specifications for Drying Solvent Extracts
Description Holds a 19 x 100 mm Bed of Sodium Sulfate
Type Drying Column with Reservoir
Sample Capacity 60 mL