missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Drummond™ Wiretrol™ II Calibrated Micropipets
Accept both high- and low-viscosity liquids, including corrosives
Supplier: Drummond™ 50002050
Includes: Each case comes with handy dispenser cap, handle, and two stainless-steel plungers: one full length, plus one short length for noncontact delivery
Description
Accept both high- and low-viscosity liquids, including corrosives
- Deliver within 1%
- One-handed operation
- Similar to Wiretrol I micropipets, except each pipet has two capacities, thus two easy-to-read volume lines (21-176-2A has six capacities, six lines) that won't wash off
- Micropipets 21-176-2D, 21-176-3A and 21-176-4A have PTFE-resin tips on plunger
Compliance
Calibrated To Contain.
Specifications
| ±1% | |
| Glass | |
| Handy dispenser cap, handle, two Stainless Steel plunger one full length, plus one short length for noncontact delivery, standard length and short length plungers | |
| 25 and 50 μL |
| To Contain | |
| For a wide variety of applications, Wiretrol™ will accept both high and low viscosity liquids including corrosives | |
| White | |
| Wiretrol™ II Calibrated Micropipet |