missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Drummond™ Wiretrol™ II Calibrated Micropipets
Description
Includes
Each case comes with handy dispenser cap, handle, and two stainless-steel plungers: one full length, plus one short length for noncontact delivery
Accept both high- and low-viscosity liquids, including corrosives
- Deliver within 1%
- One-handed operation
- Similar to Wiretrol I micropipets, except each pipet has two capacities, thus two easy-to-read volume lines (21-176-2A has six capacities, six lines) that won't wash off
- Micropipets 21-176-2D, 21-176-3A and 21-176-4A have PTFE-resin tips on plunger
Compliance
Calibrated To Contain.
Specifications
Specifications
| Accuracy | ±1% |
| Calibration | To Contain |
| Material | Glass |
| For Use With (Application) | For a wide variety of applications, Wiretrol™ will accept both high and low viscosity liquids including corrosives |
| Includes | Handy dispenser cap, handle, two Stainless Steel plunger one full length, plus one short length for noncontact delivery, standard length and short length plungers |
| Color | White |
| Volume (Metric) | 5 and 10 μL |
| Type | Wiretrol™ II Calibrated Micropipet |