missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Dropping Funnels with Rotaflow Stopcock
High quality borosilicate 3.3 glass funnel with screw cap Rotaflow stopcocks and interchangeable polypropylene stoppers
Specifications
| Material | Borosilicate Glass |
|---|---|
| Autoclavable | Autoclavable |
| Color | Clear |
| For Use With (Application) | Titration, neutralization |
| Includes | funnel, stopper |
Description
Warranty
1 year limited manufacturer warranty
Specifications
| Borosilicate Glass | |
| Clear | |
| funnel, stopper | |
| Rotaflow | |
| Cylindrical Dropping Funnel |
| Autoclavable | |
| Titration, neutralization | |
| 1 | |
| Polypropylene |