missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hughes Drench Shower

Hughes Drench Shower is ideal for factories, schools, laboratories or other indoor environments where space is at a premium. Suitable for use in all applications that do not require an eye wash and are not subject to the possibility of freezing or overheating
$702.21 - $1,316.47
Specifications
| Activation | Pull Handle |
|---|---|
| Certifications/Compliance | ANSI Z358.1-2014 and EN15154 Compliant |
| Depth (English) | 12 in. |
| Depth (Metric) | 305 mm |
| For Use With (Application) | Emergency Shower and Eye Wash with Water |
Includes: Universal safety shower sign; Inspection record tag
| Catalog Number | Mfr. No. | Color | Material (Piping Connection) | Mounting | Width (English) | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material (Piping Connection) | Mounting | Width (English) | Price | Quantity & Availability | ||
18666656
![]() |
N/A | Green Powder Coat | Galvanized Steel | Ceiling | 32 in. |
Each for $702.21
|
|
||
18666657
![]() |
N/A | Polished Brush | Stainless Steel | Ceiling | 32 in. |
Each for $1,316.47
|
|
||
18666658
![]() |
N/A | Green Powder Coat | Galvanized Steel | Wall | 36 in. |
Each for $848.31
|
|
||
18666659
![]() |
N/A | Polished Brush | Stainless Steel | Wall | 36 in. |
Each for $965.59
|
|
||
18666660
![]() |
N/A | Green Powder Coat | Galvanized Steel | Ring Main | 36 in. |
Each for $731.26
|
|
||
18666661
![]() |
N/A | Polished Brush | Stainless Steel | Ring Main | 36 in. |
Each for $906.77
|
|
||
Description
Features:
- For treatment of full-body chemical exposure
- Features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure
- Low operating torque offers reliable, easy on/off operation
- Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.
- Designed for high flow rates that meet or exceed ANSI standards, the nozzle offers optimal spray distribution for user protection
- Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads.
- Solid construction for added corrosion resistance.
- Removable, self-draining nozzle constructed from durable nylon
- High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions
- Includes an inspection record tag for recording service and test history
- Includes a universal safety shower sign for enhanced visibility
- Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements
Compliance
ANSI Z358.1-2014 and EN15154 Compliant
Warranty
1 Year
Specifications
| Pull Handle | |
| 12 in. | |
| Emergency Shower and Eye Wash with Water | |
| 254 mm | |
| Nylon 6 (Nozzle) | |
| Safety Shower |
| ANSI Z358.1-2014 and EN15154 Compliant | |
| 305 mm | |
| 10 in. | |
| 1 Unit | |
| 22 to 87 psi |