missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Drager™ Short-Term Detector Tubes: Hydrochloric Acid
Description
DragerTubes™ with the accuro™ pump deliver accurate results offering a ±10% standard deviation. This is because of the consistent volume delivered by the bellows pump design and the quality attained by individually calibrating each batch of DragerTubes, which are batch tested at regular intervals, to guarantee accuracy over the entire life of the tubes.
Specifications
Specifications
| Detection Limits | 0.2 to 20ppm |
| Components Measured | Hydrochloric Acid 0.2/a |
| For Use With (Equipment) | Draeger Accuro Pump |
| Humidity Range | <15mg H2O/L |
| Measurement Range | 0.2 to 20ppm |
| No. of Strokes | 10/2 |
| Quantity | 10/Pk. |
| Response Time | approx. 2/0.4min. |
| Temperature Range (Metric) | 5° to 40°C |
| Tube Type | Short-Term |