missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Drager™ Detector Tubes for Aerotest System - Impactor

Catalog No. 19453090
Change view
Click to view available options
Components Measured:
Oil Mist in Compressed Air
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured
19453090 Oil Mist in Compressed Air
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19453090 Supplier Dräger™ Supplier No. 8103560

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For measurement of oil mist in compressed air

DragerTubes™ with the accuro™ pump deliver accurate results offering a ±10% standard deviation. This is because of the consistent volume delivered by the bellows pump design and the quality attained by individually calibrating each batch of DragerTubes, which are batch tested at regular intervals, to guarantee accuracy over the entire life of the tubes.
  • For use with Aerotest system
  • Std. Range of Measurement (at 20°C, 1013 hPa): 0.1 to 1.0mg/m3
  • Humidity Range: max. 60% RH
  • Ambient Operating Temp.: 10° to 30°C
  • Measurement Time: 5 min.

Specifications

Detection Limits 0.1 to 1.0mg/m3
Components Measured Oil Mist in Compressed Air
For Use With (Equipment) Aerotest System
Humidity Range max. 60% RH
Measurement Range 0.1 to 1.0mg/m3
Quantity 10/Pk.
Response Time 5 min.
Temperature Range (Metric) 10°C to 30°C