missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Draft Shields for Balances

Catalog No. 01919501
Change view
Click to view available options
For Use With (Equipment):
0.1 mg and 1 mg Model Balance
ErgoClip Flask
Type:
MinWeigh Door
ProDraft Shield
Height (English):
9.76 in.
Height (Metric):
24.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type Height (English) Height (Metric)
01919501 0.1 mg and 1 mg Model Balance ProDraft Shield 9.76 in. 24.8 cm
01929113 ErgoClip Flask MinWeigh Door - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01919501 Supplier Mettler Toledo™ Supplier No. 11131652

Weighing accessories for use with balances.

Accessories

  • Pro Draft Shield, 248mm
  • Pro Draft Shield (glass free), 248mm
  • MagicCube Draft Shield, 175mm
  • Simple Draft Shield, 175mm
  • MinWeigh door

Specifications

For Use With (Equipment) 0.1 mg and 1 mg Model Balance
Height (English) 9.76 in.
Height (Metric) 24.8 cm
For Use With (Application) Laboratory weighing, measuring and analyzing
Type ProDraft Shield