missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Sulfur Dioxide Replacement Sensor

Catalog No. 29801487
Change view
Click to view available options
Measurement Range:
0 to 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
29801487 0 to 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 29801487 Supplier Dräger™ Supplier No. 6809160

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sensor for use with X-am 7000 Multi-Gas Monitors

  • Detection Range: 0-50
  • Detects: SO2

Warranty

1 Year

Specifications

Components Measured Sulfur Dioxide (XS)
Humidity Range 10 to 90%
Measurement Range 0 to 50
Pressure Range 700 to 1300mbar
Resolution 0.1
Temperature Range (English) -40°F to +122°F
Temperature Range (Metric) -40° to +50°C
Warranty 1 Year