missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - Phosphoric Acid Esters

Catalog No. 17985294
Change view
Click to view available options
Measurement Range:
Up to 0.05ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
17985294 Up to 0.05ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17985294 Supplier Dräger™ Supplier No. 6728461

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Components Measured Phosphoric Acid Esters 0.05/a
Humidity Range 3 to 18mg/L
Measurement Range Up to 0.05ppm
No. of Strokes 10
Quantity 10
Response Time 5 min.
Temperature Range (English) 50°F to 104°F
Temperature Range (Metric) 10° to 40°C