missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - Petroleum Hydrocarbons

Catalog No. 17985286
Change view
Click to view available options
Measurement Range:
100 to 2500ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
17985286 100 to 2500ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17985286 Supplier Dräger™ Supplier No. 6730201

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Components Measured Petroleum Hydrocarbons 100/a (Acetylene)
Humidity Range Less than30mg/L
Measurement Range 100 to 2500ppm
No. of Strokes 2
Quantity 10
Response Time 30 sec.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C