missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - Hydrazine

Catalog No. 17985650
Change view
Click to view available options
Measurement Range:
0.01 to 6ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
17985650 0.01 to 6ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17985650 Supplier Dräger™ Supplier No. 8103351

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Components Measured Hydrazine 0.01/a
Measurement Range 0.01 to 6ppm
No. of Strokes 5
Quantity 10
Response Time 20 to 30/1 min.
Temperature Range (English) 32°F to 86°F
Temperature Range (Metric) 0°C to 30°C