missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - De Tube Methylene Chloride

Catalog No. 296361310
Change view
Click to view available options
Measurement Range:
20 to 200ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
296361310 20 to 200ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296361310 Supplier Dräger™ Supplier No. 8103591

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Components Measured Methylene Chloride 100/ab
Humidity Range 3 to 25mg/L
Measurement Range 20 to 200ppm
No. of Strokes 8
Quantity 10
Response Time 7 min.
Temperature Range (English) 62.6°F to 86°F
Temperature Range (Metric) 17°C to 30°C