missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Short-Term Detector Tubes - De Tube Methyl Acrylate
Description
- Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
- Safety Equipment Institute (SEI) certified.
Specifications
Specifications
| Components Measured | Methyl Acrylate 5/a |
| Humidity Range | 5 to 12mg/L |
| Measurement Range | 5 to 200ppm |
| No. of Strokes | 20 |
| Quantity | 10 |
| Response Time | 5 min. |
| Temperature Range (English) | 59°F to 95°F |
| Temperature Range (Metric) | 15° to 35°C |