missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - De Tube Hydrogen Fluoride

Catalog No. 19046630
Change view
Click to view available options
Measurement Range:
0.5 to 90ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
19046630 0.5 to 90ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19046630 Supplier Dräger™ Supplier No. 8103251

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Components Measured Hydrogen Fluoride 0.5/a
Humidity Range 30 to 80%
Measurement Range 0.5 to 90ppm
No. of Strokes 10/2
Quantity 10
Response Time 2 min./25 sec.
Temperature Range (English) 50°F to 104°F
Temperature Range (Metric) 10° to 40°C