missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - De Tube Hydrochloric Acid

Catalog No. 19038826
Change view
Click to view available options
Components Measured:
Hydrochloric Acid 1/a
Hydrochloric Acid 50/a
Hydrochloric Acid, Nitric Acid 1/a
Measurement Range:
1 to 10ppm
50 to 5000ppm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Measurement Range
19038826 Hydrochloric Acid, Nitric Acid 1/a 1 to 10ppm
17985240 Hydrochloric Acid 1/a 1 to 10ppm
17985241 Hydrochloric Acid 50/a 50 to 5000ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19038826 Supplier Dräger™ Supplier No. 8101681

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For making spot measurments for various gases and vapors

  • Glass vial
  • Calibrated 100mL sample of air drawn through tube with Drager Accuro™ bellows pump

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Components Measured Hydrochloric Acid, Nitric Acid 1/a
Humidity Range 15mg/L
Measurement Range 1 to 10ppm
No. of Strokes 10/20
Quantity 10
Response Time 1.5 to 3 min.
Temperature Range (English) 41°F to 104°F
Temperature Range (Metric) 5° to 40°C