missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes

Catalog No. 19038825
Change view
Click to view available options
Measurement Range:
0.2 to 2%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
19038825 0.2 to 2%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19038825 Supplier Dräger™ Supplier No. 8101511

Specifications

For Use With (Equipment) Accuro
Measurement Range 0.2 to 2%
Pressure Range 1013hpa
Temperature Range (English) 68°F to 104°F
Temperature Range (Metric) 20° to 40°C