missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Smart IR DragerSensors™

Catalog No. 191303775
Change view
Click to view available options
Sensor Types:
Smart Ex-IR sensor
Smart IR-CO2
Resolution:
100ppm, 0.01% Vol.
100ppm, 1% LEL, 1% Vol.
Measurement Range:
0 to 9900 ppm, 0 to 5% vol.
0 to 9900ppm, 0 to 100% LEL, 0 to 100% vol.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sensor Types Resolution Measurement Range
191303775 Smart Ex-IR sensor 100ppm, 1% LEL, 1% Vol. 0 to 9900ppm, 0 to 100% LEL, 0 to 100% vol.
191303776 Smart IR-CO2 100ppm, 0.01% Vol. 0 to 9900 ppm, 0 to 5% vol.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 191303775 Supplier Dräger™ Supplier No. 6810460

For use with X-am 7000 Multi Gas Detectors.

  • For hydrocarbon and carbon dioxide detection
  • Completely immune to poisoning
  • Operates in environments with low or no oxygen
  • Can be configured with multiple calibrations
  • Available in 0 to 100% LEL and 0 to 100% Vol.CO2 detection ranges

Type: Smart Ex-IR

  • Measuring Range: 0 to 9900 ppm, 0 to 100% LEL, 0 to 100% vol.
  • Resolution: 100ppm, 1% LEL, 1% Vol.

Type: Smart IR-CO2

  • Measuring Range: 0 to 9900 ppm, 0 to 5% vol.
  • Resolution: 100ppm, 0.01% Vol.

Type: Smart IR-CO2 HC

  • Measuring Range: 0 to 9900 ppm, 0 to 100% vol.
  • Resolution: 200ppm, 0.2% Vol.

Warranty

5 years

Specifications

For Use With (Equipment) X-am 7000 Multi Gas Detector
Type Replacement Sensor
Humidity Range 10 to 95%
Measurement Range 0 to 9900ppm, 0 to 100% LEL, 0 to 100% vol.
Pressure Range 700 to 1300hpa
Resolution 100ppm, 1% LEL, 1% Vol.
Sensor Types Smart Ex-IR sensor
Temperature Range (English) -13°F to +140°F
Temperature Range (Metric) -25° to +60°C
Warranty 5 Years