missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Reactive Gas Regulators

Catalog No. 19038749
Change view
Click to view available options
Flow Rate:
0.5 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
19038749 0.5 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19038749 Supplier Dräger™ Supplier No. 4594952

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Compatible with Pac 7000 Single Gas Monitors

  • Constant flow
  • For Ammonia cylinder
  • With rotary valve
  • Flow rate: 0.5 LPM
  • Pressure: 1000psi
  • Cylinder connection: 5/8-18 UNF

Specifications

Connection Type 0.625 to 18 UNF
For Use With (Equipment) Pac III, Miniwarn, Multiwarn
Type Gas Regulator
Flow Rate 0.5 L/min.
For Use With (Application) Suitable for Ammonia Draeger calibration gas bottles
Includes Rotary valve