missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ CMS Chips: Nitrous Gases
Suitable for 10 measurements of one gas
$176.49
Specifications
| Air Pressure | 700 to 1100 hpa |
|---|---|
| Type | Nitrous Gases CMS Chip |
| Temperature Range (English) | 32°F to 104°F |
| Temperature Range (Metric) | 0°C to 40°C |
| Catalog Number | Mfr. No. | Measurement Range | Response Time | Humidity Range | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Measurement Range | Response Time | Humidity Range | Price | Quantity & Availability | |||
|
19640240
|
Dräger™
6406240 |
10 to 200 | 20 to 100 sec. | 1 to 30mg/L |
Pack for $176.49
|
|
|||
Description
Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.Specifications
| 700 to 1100 hpa | |
| Nitrous Gases CMS Chip | |
| 32°F to 104°F | |
| 0°C to 40°C |