missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ CMS Chips: Ammonia

Catalog No. 19050784
Change view
Click to view available options
Measurement Range:
0.2 to 5
10 to 150
100 to 2000
2 to 50
Response Time:
100 to 600 sec.
15 to 120 sec.
15 to 140 sec.
15 to 50 sec.
Humidity Range:
1 to 30mg/L
1 to 40mg/L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range Response Time Humidity Range
19050784 100 to 2000 15 to 120 sec. 1 to 30mg/L
19046640 0.2 to 5 100 to 600 sec. 1 to 30mg/L
189991917 2 to 50 15 to 140 sec. 1 to 40mg/L
189991918 10 to 150 15 to 50 sec. 1 to 40mg/L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19050784 Supplier Dräger™ Supplier No. 6406570

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Suitable for 10 measurements of one gas

 Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.

Specifications

Air Pressure 700 to 1100 hpa
Type Ammonia CMS Chip
Humidity Range 1 to 30mg/L
Measurement Range 100 to 2000
Response Time 15 to 120 sec.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C